Butyl tape with aluminium lamination
Butyl tape with aluminium lamination - 1
Butyl tape with aluminium lamination - 2

For detailed information, other images and documents, please select individual articles from the following table.

Butyl tape with aluminium lamination

Butyl rubber assembly and sealing tape with permanently anchored aluminium lamination

  • Chemical basis: Butyl natural rubber
  • Version: With aluminium lamination
  • Backing material: Aluminium composite foil
  • Length: 20 m
  • Colour: Black
  • Total thickness: 1.5 mm
  • Thickness of butyl compound: 1.4 mm
  • Backing material thickness: 0.04 mm
  • Building material class/conditions: B2 / in accordance with DIN 4102
  • Ultraviolet resistance: Yes
  • Min./max. processing temperature: 10 to 30 °C
  • Min./max. temperature resistance: -40 to 90 °C
  • Resistance against: Water, Weather

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Chemical basis Version Backing material Quantity PU
price/PU
0875620100
100 mm Butyl natural rubber With aluminium lamination Aluminium composite foil
087562035
35 mm Butyl natural rubber With aluminium lamination Aluminium composite foil
087562040
40 mm Butyl natural rubber With aluminium lamination Aluminium composite foil
087562045
45 mm Butyl natural rubber With aluminium lamination Aluminium composite foil
087562060
60 mm Butyl natural rubber With aluminium lamination Aluminium composite foil
087562080
80 mm Butyl natural rubber With aluminium lamination Aluminium composite foil
087562050
50 mm Butyl natural rubber With aluminium lamination Aluminium composite foil
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
Good UV, weather and water-resistance


The butyl tape can also be used for outdoor applications and is resistant to rain and all other weather conditions (not suitable for use under water).



Compatible with Plexiglas and Macrolon


The butyl tape can be used for sealing in conservatories and greenhouses without the fear of stress cracks forming (tested by Röhm).



Excellent adhesion to absorbent and non-absorbent surfaces.


Can be used on all surfaces found in the construction field, e.g. steel, aluminium, glass, plastic, wood, concrete, masonry, bitumen etc.



Butyl tapes are self-fusing


The tape is fully functional immediately after application and meets all the required properties.



Vapour diffusion-proof


The butyl tape enables waterproof sealing and prevents the penetration of moisture into the building.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.