Wedge anchor W-ED/S
Wedge anchor W-ED/S - 1
Wedge anchor W-ED/S - 2
Wedge anchor W-ED/S - 3
Wedge anchor W-ED/S - 4
Wedge anchor W-ED/S - 5
Wedge anchor W-ED/S - 6

For detailed information, other images and documents, please select individual articles from the following table.

Wedge anchor W-ED/S

Female thread anchor with metric thread for anchoring in concrete, galvainsed steel

  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor diameter Anchor length (L H) Min./max. required screw-in depth Nominal drill-bit diameter (d 0) Quantity PU
price/PU
090401010
10 mm 40 mm 11-15 mm 12 mm
50 pcs
090401016
16 mm 65 mm 18-23 mm 20 mm
25 pcs
090401020
20 mm 80 mm 22-34 mm 25 mm
25 pcs
09045
5 mm 25 mm 6-10 mm 8 mm
100 pcs
090401006
6 mm 30 mm 7-13 mm 8 mm
100 pcs
0904010081
8 mm 40 mm 9-20 mm 10 mm
100 pcs
090401008
8 mm 30 mm 9-13 mm 10 mm
090401012
12 mm 50 mm 13-18 mm 15 mm
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
  • Small drill hole depth

  • High load-bearing capacities

  • Visual setting check and hand protection when installing with the marking/expander tool

  • Mechanical setting tool makes installation quicker and easier

  • Immediate load-bearing capacity – no waiting

  • Attached part can easily be removed at any time

  • The attached part can be anchored with a fastening screw or a threaded rod

  • No installation torque required

  • The stop bit used with the attachable expander tool makes it quicker and easier to install. The matching drill holes make the installation even more secure.
Notice

Drive-in anchor W-ED/A4 see [13.2]


Drive-in anchor W-ED, M12 (for core drills), and W-ED, DW15, see [13.3]

Proof of Performance

ETA-02/0044 for individual attachment, option 7, non-cracked concrete


ETA-05/0120 for multiple attachment of non-load-bearing systems, non-cracked and cracked concrete, M6–M16


Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)


Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)