1/4-inch socket wrench insert

For detailed information, other images and documents, please select individual articles from the following table.

1/4-inch socket wrench insert

Hexagonal with magnet

  • Drive: E 6.3 (1/4 inch)
  • Drive type: Outer hexagon
  • Tip type: For outer hexagon
  • Length: 51 mm

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Socket wrench depth to magnet Socket wrench external diameter Drive Quantity PU
price/PU
0614176714
7 mm 2.8 mm 11.8 mm E 6.3 (1/4 inch)
1 pcs
0614176713
1/4 inch 2.8 mm 11 mm E 6.3 (1/4 inch)
1 pcs
0614176712
5.5 mm 2.1 mm 11 mm E 6.3 (1/4 inch)
1 pcs
0614176718
13 mm 6 mm 19.5 mm E 6.3 (1/4 inch)
1 pcs
0614176717
10 mm 4.2 mm 14.6 mm E 6.3 (1/4 inch)
1 pcs
0614176716
3/8 inch 4.2 mm 14.6 mm E 6.3 (1/4 inch)
1 pcs
0614176715
8 mm 3.5 mm 12.7 mm E 6.3 (1/4 inch)
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
  • 1/4 inch machine mount, E, 6.3

  • Length 51 mm

  • Material: Chromium-vanadium steel