Screw rivet Type S

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Screw rivet Type S

Open

See product details

Available in 21 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. drill hole diameter Min./max. attachment thickness Head diameter Width Quantity PU
price/PU
0501106170
6.2-6.4 mm 1.6-6 mm 6.1 mm 12 mm
50 pcs
0501132002
8.2-8.4 mm 2.8-8 mm 8 mm 19.7 mm
25 pcs
0501101437
8.5-8.7 mm 5-8.5 mm 8.3 mm 25 mm
25 pcs
0501121014
6.2-6.2 mm 2-4 mm 6 mm 9.8 mm
25 pcs
0500785085
5.7-5.9 mm 2-6.1 mm 5.9 mm 15.1 mm
25 pcs
0500785074
5.8-6 mm 2.2-5.9 mm 5.9 mm 17.7 mm
25 pcs
0501129012
9.8-10 mm 2.7-13.4 mm 9.9 mm 19.8 mm
10 pcs
0500785087
7.9-8.1 mm 2-5.1 mm 4.8 mm 20 mm
25 pcs
0500785078
6-6.2 mm 2.2-5.7 mm 5.9 mm 13.9 mm
25 pcs
0501134009
6.9-7.1 mm 2-6 mm 7 mm 19.9 mm
25 pcs
0501130053
5.6-5.8 mm 1.9-5.8 mm 5.7 mm 14.9 mm
10 pcs
0501131002
7.6-7.8 mm 3-6.6 mm 7.7 mm 19.7 mm
25 pcs
0501301001
8.5-8.5 mm 2.2-4.8 mm 7.9 mm 23.5 mm
25 pcs
0501104140
6.5-6.7 mm 1-5.5 mm 13 mm 30.2 mm
25 pcs
0501105160
6.5-7 mm 1.1-3.7 mm 6.8 mm 12 mm
0501105161
4.5-4.7 mm 1.3-2 mm 5.9 mm 20 mm
50 pcs
0501136015
6-6.2 mm 1.6-2.8 mm 6.9 mm 20 mm
25 pcs
0501167068
7.5-7.8 mm 1.3-3.7 mm 8.2 mm 18 mm
25 pcs
0501130132
1.9-2.2 mm 0.9-1.8 mm mm
50 pcs
0501129002
25 pcs
0501130006
25 pcs
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
  • Forms rivet systems capable of adjustment that can be loosened again simply.

  • The screw is knocked or turned into the rivet body for installation.

  • A screwdriver is used to remove.