Concrete screw with pan head W-BS/S
Concrete screw with pan head W-BS/S - 2
Concrete screw with pan head W-BS/S - 0
Concrete screw with pan head W-BS/S - 1
Concrete screw with pan head W-BS/S - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw with pan head W-BS/S

Ideal for mounting mounting rails, panel materials or fire-protection panels, zinc-plated steel

  • Drill hole depth (h 1.1): 40 mm
  • Embedding depth (h nom1): 35 mm
  • Internal drive: TX30
  • Material: Steel
  • Surface: Galvanised

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor size Thread diameter Anchor length (l) Attachment height (t fix 1) Quantity PU
price/PU
5929146025
6 mm 7.5 mm 60 mm 25 mm
100 pcs
5929146045
6 mm 7.5 mm 80 mm 45 mm
100 pcs
5929146065
6 mm 7.5 mm 100 mm 65 mm
100 pcs
5929146015
6 mm 7.5 mm 50 mm 15 mm
100 pcs
5929145005
5 mm 6.5 mm 40 mm 5 mm
100 pcs
5929145015
5 mm 6.5 mm 50 mm 15 mm
100 pcs
5929145025
5 mm 6.5 mm 60 mm 25 mm
100 pcs
5929146005
6 mm 7.5 mm 40 mm 5 mm
100 pcs
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
Safety data sheet
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
Extremely flexible to use


Three anchoring depths (size 6 - 14) and a large variety of types



  • High load-bearing capacities

  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained

  • Very quick and easy to install

  • No installation torque required

  • Immediate load-bearing capacity – no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.


If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.

Proof of Performance

ETA-16/0043 for individual attachment


Option 1, cracked and non-cracked concrete (size 6)



ETA-16/0128 for multiple attachment


Concrete (sizes 5 and 6)


Hollow-core prestressed concrete ceilings (size 6)



Fire resistance


R30, R60, R90, R120; Technical Report TR020 (included in the approvals)