Welding spray Perfect
Welding spray Perfect - 1
Welding spray Perfect - 2

For detailed information, other images and documents, please select individual articles from the following table.

Welding spray Perfect

Biological welding protection spray for aluminium, structural steel, non-ferrous base metals, stainless steels and welding torch nozzles.

  • Contents: 400 ml
  • Colour: White
  • Container: Aerosol can
  • Chemical basis: Rapeseed oil emulsion
  • Density: 0.974 g/cm³
  • Shelf life from production: 24 Month
  • Density conditions: at 20°C
  • pH value: 9.3

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Colour Container Chemical basis Quantity PU
price/PU
0893102100
400 ml White Aerosol can Rapeseed oil emulsion
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
Prevents burning-on of weld splatter on metals, VA materials and on welding torch nozzles


Contributes towards optimum welding work. Starting points for corrosion are prevented



Does not spread


The thixotropic effect also adheres the active agent to vertical surfaces without running off or forming droplets



Harmless when subsequently galvanising and painting


  • Disruptive crack products are avoided due to the minimal proportion of organic substances.

This allows welding residues to be removed effortlessly.


  • Any subsequent galvanising or painting is then easily possible


Cooling effect


Colour runs when VA welding are minimised thanks to the cooling effect



Silicone-free


Subsequent treatments such as painting are not adversely affected



Corrosion protection


The thin film simultaneously acts as temporary corrosion protection



Solvent-free


Free from CHCs and other solvents

Notice

Release agents must always be applied sparingly. This is necessary to prevent the possibility of pores forming in the welded material or hydrogen-induced cracks occurring in sensitive steels under critical stresses.



Before galvanizing, thoroughly clean the work pieces using a hot water high-pressure cleaner or solvent-containing degreaser.

This information is only a recommendation based on our experience. Preliminary testing required.