Ladder clamping system
Ladder clamping system - 1
Ladder clamping system - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ladder clamping system

5x faster than standard ladder clamps

  • Width: 50 mm
  • Height: 410 mm
  • Length: 455 mm
  • Product weight (per item): 2.5 kg
  • Colour: Black, Red
  • Material: Stainless steel / plastic

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Height Length Product weight (per item) Quantity PU
price/PU
096383 741
50 mm 410 mm 455 mm 2.5 kg
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
Safety data sheet
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
  • Suitable for up to 4 nested ladder sections

  • 20 g crash-tested (ECE 17.07)

  • Tested service life of more than 10,000 cycles (UKAS ISO 17025)

  • Material: plastic, holding loop made of stainless steel provides certified corrosion protection

  • Max. crossbeam width: 55 mm

  • Scope of delivery: 1 pair
NoticeNo keyed-alike locks

3 Years Warranty