LED built-in spotlight Eye 25
LED built-in spotlight Eye 25 - 1
LED built-in spotlight Eye 25 - 2
LED built-in spotlight Eye 25 - 3

For detailed information, other images and documents, please select individual articles from the following table.

LED built-in spotlight Eye 25

4-piece set

  • Connection type: Plug-in system LD1
  • Cable length: 1.8 m
  • Colour: White
  • Power rating: 9 W
  • Colour of light: Warm white (WW)
  • Luminous flux: 53 lm
  • Min. colour rendering index (CRI): 90
  • Life time of illuminant: 50000 h

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Connection type Cable length Colour Power rating Quantity PU
price/PU
0976500045
Plug-in system LD1 1.8 m White 9 W
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
Safety data sheet
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
This brass recessed luminaire set contains four recessed lights in an 'eye' design along with a transformer. It is suitable for installation in the kitchen, living room and bedroom as well as in shelves and cabinets.

Notice

Unoccupied splitter slots must be bridged using the short-circuit jumpers provided

Dimensions subject to change. Subject to technical changes!