Aluminium polish
Aluminium polish - 1
Aluminium polish - 2
Aluminium polish - 3
Aluminium polish - 4
Aluminium polish - 5
Aluminium polish - 6
Aluminium polish - 7
Aluminium polish - 8

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium polish

For cleaning and polishing

  • Weight of content: 500 g
  • Container: Can
  • Chemical basis: Water-carbon emulsion
  • Smell/fragrance: Characteristic
  • Colour: Dark grey
  • pH value: 8.5
  • Viscosity: 1500 mPas
  • Density: 1 g/cm³
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: cool and dry storage area
  • AOX-free: Yes
  • Bio-degradable: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of content Container Chemical basis Smell/fragrance Quantity PU
price/PU
0893121301
500 g Can Water-carbon emulsion Characteristic
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
Polish paste


  • Can be used in all positions

  • Does not run on vertical surfaces


Polishing additives with remoisturising effect


  • Produces a smooth surface that repels water

  • Prevents re-soiling


Low consumption


High yield due to minimum use of polishing compound

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.