Battery-powered drill screwdriver ABS 18 Compact M-CUBE®
Battery-powered drill screwdriver ABS 18 Compact M-CUBE<SUP>®</SUP> - 1
Battery-powered drill screwdriver ABS 18 Compact M-CUBE<SUP>®</SUP> - 2
Battery-powered drill screwdriver ABS 18 Compact M-CUBE<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered drill screwdriver ABS 18 Compact M-CUBE®

Compact, powerful and brushless cordless drill driver for moderate screwing and drilling work, developed by Würth to meet the requirements of craftsmen.

  • Nominal voltage: 18 V/DC
  • Idle speed 1st/2nd gear min./max.: 0-600 / 0-1900 U/min(rpm)
  • Max. torque hard/soft: 60 / 34 Nm
  • Min./max. drill chuck span width: 1.5-13 mm
  • Max. drilling diameter in steel: 13 mm
  • Max. drilling diameter in wood: 40 mm
  • Max. recommended drilling diameter in metal: 13 mm
  • Max. screw diameter: 10 mm
  • Length: 180 mm
  • Height: 250 mm
  • Weight of machine with rechargeable battery: 1.9 kg

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of rechargeable batteries/bat... Rechargeable battery/battery capacity Nominal voltage Idle speed 1st/2nd gear min./max. Quantity PU
price/PU
57018002
2 PCS 4 Ah 18 V/DC 0-600 / 0-1900 U/min(rpm)
1 pcs
57018000
0 PCS 0 Ah 18 V/DC 0-600 / 0-1900 U/min(rpm)
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
Continuous monitoring of motor


The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.



Long service life of the motor


Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.



Maximum service life and low wear


13 mm metal chuck with soldered carbide clamping jaws. The extra-tough clamping jaws grip hard into the shank of the drill.



Well lit working area


LED light on the battery block



Pleasant, effortless work


Very compact and ergonomic design with low weight

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.