Sealing tape VKP®TRIO
Sealing tape VKP<SUP>®</SUP>TRIO - 2
Sealing tape VKP<SUP>®</SUP>TRIO - 0
Sealing tape VKP<SUP>®</SUP>TRIO - 1
Sealing tape VKP<SUP>®</SUP>TRIO - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape VKP®TRIO

Joint sealing tape for simultaneous internal and external sealing and insulation of window and door joints

  • Colour: Black
  • Chemical basis: Impregnated polyurethane foam
  • Water-vapour diffusion resistance (description): Inside more impermeable than outside
  • Min./max. processing temperature: 5 to 25 °C
  • Min./max. temperature resistance: -30 to 80 °C
  • Min. resistance against driving rain (pressure)/conditions: 600 Pa / in accordance with DIN 18542-BG1
  • Building material class/conditions: B1 / in accordance with DIN 4102, according to construction permit Z-56.212-3607
  • Stress group: BG 1 and BG R
  • Ultraviolet resistance: Yes, when compressed to be resistant to driving rain, outdoor weathering
  • Heat conductance λ: 0.048 W/(m*K)
  • Heat conductance λ conditions: in accordance with DIN 52612
  • Shelf life from production/conditions: 12 Month / at 20°C

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Min./max. joint width for watertightness in driving rain Length of roll Colour Quantity PU
price/PU
0875345805
58 mm 5-10 mm 6.5 m Black
6 pcs
0875345808
58 mm 8-15 mm 4.5 m Black
6 pcs
0875345809
58 mm 9-20 mm 3 m Black
6 pcs
0875345813
58 mm 13-30 mm 2.3 m Black
6 pcs
0875346605
66 mm 5-10 mm 6.5 m Black
6 pcs
0875346608
66 mm 8-15 mm 4.5 m Black
6 pcs
0875346609
66 mm 9-20 mm 3 m Black
6 pcs
0875346613
66 mm 13-30 mm 2.3 m Black
6 pcs
0875347505
75 mm 5-10 mm 6.5 m Black
5 pcs
0875347508
75 mm 8-15 mm 4.5 m Black
5 pcs
0875347509
75 mm 9-20 mm 3 m Black
5 pcs
0875347513
75 mm 13-30 mm 2.3 m Black
5 pcs
0875348605
86 mm 5-10 mm 6.5 m Black
4 pcs
0875348608
86 mm 8-15 mm 4.5 m Black
4 pcs
0875348609
86 mm 9-20 mm 3 m Black
4 pcs
0875348613
86 mm 13-30 mm 2.3 m Black
4 pcs
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
Safety data sheet
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
Complete sealing and insulation in a single step


  • Extreme time saving during assembly

  • Very simple application

  • Significantly reduced storage requirements, replaces three conventional products


Suitable for quality-controlled installation in accordance with RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements


  • External side is resistant to driving rain and is vapour-permeable

  • Middle area provides thermal insulation

  • Internal side is airtight and vapour stopping


Can be installed in any weather


The product provides completely secure sealing in virtually any kind of weather



Prevents emissions (verified by independent Eurofins test laboratory)


Harmless to humans and the environment.



Surface unevenness is reliably evened out in the specified joint area



No chemical reaction at the installation site

Notice

The expansion speed of VKP Trio depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location.


Please use VKP Plus for joints between solid components. We recommend using flexible tape or EPDM outdoor sealing tape in the bottom joint area.


For tapes with a joint width of 12–20 mm and 20–30 mm, the tape has two layers, and the self-adhesive area is located on the wavy side (for technical reasons).



Carry out sufficient tests of your own for paints and sealants. No interactions with commercially available grout. The window is secured as spaced installation. Façade joints under a heavy load must be sealed with VKP Plus.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.