Workshop cleaner BMF

For detailed information, other images and documents, please select individual articles from the following table.

Workshop cleaner BMF

Environmentally friendly cleaning agent for workshops, machinery and vehicles

  • Chemical basis: Alkaline tenside
  • Smell/fragrance: Fruity
  • Colour: Luminous yellow
  • pH value: 9.4
  • Density: 1.04 g/cm³
  • Shelf life from production: 24 Month
  • Density conditions: at 20°C
  • AOX-free: Yes
  • Bio-degradable: Yes

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents pH-neutral Silicone-free Container Quantity PU
price/PU
08931182
5 l No Yes Canister
1 pcs
08931184
60 l No Yes Plastic barrel
1 pcs
08931183
20 l No Yes Canister
1 pcs
0893118501
200 l Plastic barrel
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
  • No phosphates, solvents and corrosive substances

  • Extremely biodegradable

  • Can be used mechanically, manually or in high-pressure units

  • Powerful at dissolving grease but is still mild and gentle on materials

  • Does not attack paints, rubber or plastics

  • Fast-separating in waste water in accordance with German Ecological Standard Test B 5105

  • pH value: 9.4

  • Silicone-free

  • AOX-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.