Window installation bracket with height adjustment plate JB-DK
Window installation bracket with height adjustment plate JB-DK - 1
Window installation bracket with height adjustment plate JB-DK - 2
Window installation bracket with height adjustment plate JB-DK - 3

For detailed information, other images and documents, please select individual articles from the following table.

Window installation bracket with height adjustment plate JB-DK

Galvanised steel for adjustable window installation in insulated wall structures.

  • Max. projection: 50 mm
  • Max. load force: 400 N
  • Version: Without support bracket
  • Surface: Zinc plated

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Height Width Material Quantity PU
price/PU
047973325
138 mm 5 mm 36.5 mm Steel
047973331
188 mm 10 mm 37.3 mm Steel
047973326
138 mm 10 mm 36.5 mm
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
Systematic, flexible, secure


The JB-DK adjustable window installation system enables glazing to be installed systematically, in line with RAL guidelines and with safe transfer of all live loads. The system is adjustable in three dimensions to enable easy compensation of structural tolerances. It can be installed at any level and adjusted according to the isothermal profile.

Notice

Please check the properties and conditions of all brackets and rails when using fasteners!