Glass socket bulb

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Glass socket bulb

Trusted OEM quality for standard applications

  • Nominal voltage: 12 V/DC

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Power rating Socket designation Nominal voltage Quantity PU
price/PU
07201605
2 W W2x4,6d 12 V/DC
10 pcs
07201631
21 W W3x16d 12 V/DC
10 pcs
07201632
21 W W3x16q 12 V/DC
10 pcs
072016312
21 W W3x16d 12 V/DC
10 pcs
07201601
1.2 W W2x4,6d 12 V/DC
10 pcs
072015011
5 W W2,1x9,5d 12 V/DC
10 pcs
07201611
3 W W2,1x9,5d 12 V/DC
10 pcs
07201621
5 W W2,1x9,5d 12 V/DC
10 pcs
072016211
16 W W2,1x9,5d 12 V/DC
10 pcs
072027225
2 W W2,1x9,5d 12 V/DC
10 pcs
07202712
5 W W2,1x9,5d 12 V/DC
10 pcs
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
Safety data sheet