Light metal spirit level
Light metal spirit level - 2
Light metal spirit level - 0
Light metal spirit level - 1
Light metal spirit level - 2

For detailed information, other images and documents, please select individual articles from the following table.

Light metal spirit level

Lightweight design

  • Degrees measuring accuracy: 0.029 degree

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Height Width Measuring accuracy (per length) Quantity PU
price/PU
0714644418
180 cm 20 mm 50 mm 0.5 mm/m
1 pcs
0714644412
120 cm 20 mm 50 mm 0.5 mm/m
1 pcs
0714644410
100 cm 20 mm 50 mm 0.5 mm/m
1 pcs
0714644404
40 cm 20 mm 50 mm 0.5 mm/m
1 pcs
0714644405
50 cm 20 mm 50 mm 0.5 mm/m
1 pcs
0714644406
60 cm 20 mm 50 mm 0.5 mm/m
1 pcs
0714644408
80 cm 20 mm 50 mm 0.5 mm/m
1 pcs
0993715200
200 cm 50 mm 20 mm 0.75 mm/m
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
Safety data sheet
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
Excellent readability and long service life


Acrylic glass level block with integrated, corrosion-free reading rings



No discolouration of liquid, maximum precision with temperature fluctuations


Fluorescent level liquid with high resistance to UV radiation



Very smooth, easy-clean surface


Anodic-coloured, electrostatic powder coating