Combination wrench, short type
Combination wrench, short type - 1
Combination wrench, short type - 2
Combination wrench, short type - 3
Combination wrench, short type - 4

For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench, short type

Metric DIN 3113A/ISO 3318/7738

See product details

Available in 29 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Length Width of jaws (outside) External diameter of ring Quantity PU
price/PU
071330118
18 mm 215 mm 40 mm 27.7 mm
071330119
19 mm 230 mm 42 mm 29.9 mm
071330111
11 mm 150 mm 25 mm 17.4 mm
071330110
10 mm 140 mm 22.5 mm 16.1 mm
071330113
13 mm 170 mm 29 mm 20.4 mm
071330112
12 mm 160 mm 27 mm 18.9 mm
071330115
15 mm 190 mm 33.5 mm 22.9 mm
071330114
14 mm 180 mm 31 mm 21.6 mm
071330109
9 mm 130 mm 20 mm 14.6 mm
071330107
7 mm 110 mm 16 mm 11.8 mm
071330108
8 mm 120 mm 18 mm 13.2 mm
071330106
6 mm 100 mm 14 mm 10.5 mm
071330132
32 mm 350 mm 69 mm 47.8 mm
071330130
30 mm 340 mm 65 mm 44.8 mm
071330134
34 mm 360 mm 73 mm 50.8 mm
0713301055
5.5 mm 100 mm 14 mm 10.5 mm
071330129
29 mm 330 mm 63.5 mm 43.8 mm
071330127
27 mm 310 mm 59 mm 40.8 mm
071330128
28 mm 320 mm 62 mm 42.8 mm
071330122
22 mm 260 mm 49 mm 33.7 mm
071330121
21 mm 250 mm 47 mm 32.2 mm
071330120
20 mm 240 mm 45 mm 30.7 mm
071330126
26 mm 300 mm 57 mm 39.8 mm
071330125
25 mm 290 mm 55 mm 38.5 mm
071330124
24 mm 280 mm 53 mm 36.9 mm
071330123
23 mm 270 mm 51 mm 35.2 mm
071330116
16 mm 200 mm 36 mm 24.6 mm
071330117
17 mm 205 mm 38 mm 26.1 mm
0713309017
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
  • Ring side drive: POWERDRIV bi-hex

  • Material: Chrome-vanadium steel

  • Surface: Chrome-plated, polished heads and ring

  • Geometry: Ring side angled 15°, head offset 15°