Joint seal Dachflex 3D
Joint seal Dachflex 3D - 1
Joint seal Dachflex 3D - 2

For detailed information, other images and documents, please select individual articles from the following table.

Joint seal Dachflex 3D

Three-dimensional Dachflex adhesive strips produced from aluminium (or copper) and butyl for complex connection work on rising building elements such as chimneys and roofs.

  • Length of roll: 5 m
  • Roll width: 280 mm
  • Length: 10 m
  • Number of rolls: 2 PCS
  • Min. processing temperature: 10 °C
  • Material thickness: 120 µm
  • Material: Aluminium-plastic
  • Ultraviolet resistance: Yes

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Length of roll Roll width Length Quantity PU
price/PU
0681018050
Red 5 m 280 mm 10 m
10 m
0681018052
Black 5 m 280 mm 10 m
10 m
0681018051
Brown 5 m 280 mm 10 m
10 m
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
Dachflex 3D consists of a weather and UV-resistant aluminium foil that has a complete butyl adhesive layer. The aluminium is flanged approx. 5 mm at the edges to avoid injuries during use. The butyl adhesive layer adheres to almost all surfaces. It is covered with a siliconised plastic film, split into two.

Notice

Please store product laying flat in a cool, dry location (under 30°C).