Safety goggles Cetus®X-treme 65KB

For detailed information, other images and documents, please select individual articles from the following table.

Safety goggles Cetus®X-treme 65KB

Extraordinary protection in a casual design

  • Material of safety lens: Polycarbonate
  • EN standard: 166
  • Mechanical strength: F (45m/s)
  • Version: Contrast increasing, Blue light reducing

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material of safety lens EN standard Mechanical strength Version Quantity PU
price/PU
0899102382
Polycarbonate 166 F (45m/s) Contrast increasing, Blue light reducing
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
Safety data sheet
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
Increase in contrast


Optimum visibility even in changing and diffuse lighting conditions



Blue light reduction


Protects against harmful radiation from blue light (LED lighting)



Light tint - 65% transmission



Perfect eye coverage as soft components are connected directly to the lens



Special lens technology with high-quality coating


  • Distortion-free view

  • Outer panes are extremely scratch-resistant and inside panes feature a permanent anti-fog coating

  • 100% UV protection (up to 400 nm)


High wear comfort and secure fit


Flexible 2-component nose bridge