Tap wrench

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tap wrench

Adjustable, DIN 1814

  • DIN: 1814

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Length Suitable for Material Quantity PU
price/PU
06571
1 180 mm Screw tap M1 - M10, square 2.1 - 5.5 mm Malleable cast iron
1 pcs
06572
2 280 mm Screw tap M4 - M12, square 3.4 - 7 mm Malleable cast iron
1 pcs
06573
3 390 mm Screw tap M5 - M20, square 4.9 - 12 mm Malleable cast iron
1 pcs
06576
6 980 mm Screw tap M20 - M42, square 12 - 24 mm Malleable cast iron
1 pcs
06574
4 500 mm Screw tap M9 - M27, square 5.5 - 16 mm Malleable cast iron
1 pcs
06575
5 780 mm Screw tap M12 - 33, square 7 - 20 mm Malleable cast iron
1 pcs
0657800100
1 180 mm Screw tap M1 - M10, square 2.1 - 5.5 mm Die-cast zinc
1 pcs
0657800000
0 130 mm Die-cast zinc
1 pcs
0657800150
1.5 180 mm Screw tap M1 - M12, square 2.5 - 8.0 mm Die-cast zinc
1 pcs
0657800200
2 280 mm Screw tap M4 - M12, square 3.4 - 7 mm Die-cast zinc
1 pcs
0657800300
3 380 mm Screw tap M5 - M20, square 4.9 - 12 mm Die-cast zinc
1 pcs
0657800400
4 515 mm Screw tap M9 - M27, square 5.5 - 16 mm Die-cast zinc
1 pcs
0657800500
5 700 mm Screw tap M12 - 33, square 7 - 20 mm Die-cast zinc
1 pcs
0657800600
6 1000 mm Screw tap M20 - M42, square 12 - 24 mm Die-cast zinc
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
  • Can be driven by a tool with a DIN 10 square or an ISO/R 237 square
Notice

From size 4 upwards, features a two-part safety mechanism to prevent the tap wrench opening unintentionally