Polishing machine PM 200-E
Polishing machine PM 200-E - 1
Polishing machine PM 200-E - 2
Polishing machine PM 200-E - 3
Polishing machine PM 200-E - 4

For detailed information, other images and documents, please select individual articles from the following table.

Polishing machine PM 200-E

Powerful polishing machine and calender in a compact and handy design

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Protection class: Protection class II/protective insulation
  • Power input: 1200 W
  • Power output: 750 W
  • Min./max. idle speed: 900-2700 U/min(rpm)
  • Max. polishing element diameter: 200 mm
  • Thread type x spindle-thread diameter: M14
  • Length x width x height: 370 x 85 x 150 mm
  • Weight of machine: 2.5 kg
  • Cable length: 4 m

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Frequency Protection class Power input Quantity PU
price/PU
07024530
230 V/AC 50 Hz Protection class II/protective insulation 1200 W
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
For painted and metal surfaces


With the corresponding accessories, the PM 200-E replaces a burnishing machine



Extremely handy and lightweight


Minimal force needed when working side surfaces



Careful, targeted polishing


Double transmission reduction enables very low speed



Increased user safety


Soft start and restart protection (after power cuts)

Notice

Support plate and polishing pad not included

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.