Wing-type drilling screw, countersunk head with AW drive pias®
Wing-type drilling screw, countersunk head with AW drive pias<SUP>®</SUP> - 1
Wing-type drilling screw, countersunk head with AW drive pias<SUP>®</SUP> - 2
Wing-type drilling screw, countersunk head with AW drive pias<SUP>®</SUP> - 3
Wing-type drilling screw, countersunk head with AW drive pias<SUP>®</SUP> - 4

For detailed information, other images and documents, please select individual articles from the following table.

Wing-type drilling screw, countersunk head with AW drive pias®

The self-drilling screw with up to 50% time savings when fastening wood to metal substructures, steel, LAFRE® silver-grey coated.

  • Material: Steel
  • Surface: Flake zinc silver-grey
  • Nominal diameter: 6.3 mm
  • Drill tip length: 6 mm
  • Other standard: Company standard
  • Head type: Countersunk head
  • Internal drive: AW30
  • Thread type: UNC
  • For min. substructure thickness: 2 mm
  • Max. material thickness to be drilled through (metal): 6 mm
  • Min./max. recommended installation speed (idling): 800-1200 U/min(rpm)
  • RoHS-compliant: Yes

See product details

Available in 17 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Head diameter Max. material thickness for wood Material Quantity PU
price/PU
021966460
60 mm 15 mm 40 mm Steel
500 pcs
021986450
50 mm 12 mm 30 mm Steel
500 pcs
021966445
45 mm 15 mm 25 mm Steel
500 pcs
021966450
50 mm 15 mm 30 mm Steel
500 pcs
021966465
65 mm 15 mm 45 mm Steel
500 pcs
021966480
80 mm 15 mm 60 mm Steel
250 pcs
0219864100
100 mm 12 mm 80 mm Steel
250 pcs
021986455
55 mm 12 mm 35 mm Steel
500 pcs
021986460
60 mm 12 mm 40 mm Steel
500 pcs
021986465
65 mm 12 mm 45 mm Steel
250 pcs
021986470
70 mm 12 mm 50 mm Steel
250 pcs
021986445
45 mm 12 mm 25 mm Steel
500 pcs
021986485
85 mm 12 mm 65 mm Steel
250 pcs
021986480
80 mm 12 mm 60 mm Steel
250 pcs
0219664100
100 mm 15 mm 80 mm Steel
250 pcs
021966440
40 mm 15 mm 20 mm Steel
500 pcs
021986440
40 mm 12 mm 20 mm Steel
500 pcs
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
Cr(6)-free corrosion protection, approx. 500 hrs no base metal corrosion (salt spray test according to DIN EN ISO 9227 – NSS)



Countersunk head with milled pockets for use with hard and soft woods



AW drive system:


  • Enhanced torque transmission

  • Longer service life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing-in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice

The recommendation for the maximum wood thickness lH was calculated with reference to the maximum attachment thickness lU of the substructure.



Wing-pias must be appropriately tested for usability for each application case. Only install using equipment with depth stop and claw coupling.

Drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.