Vernier callipers

For detailed information, other images and documents, please select individual articles from the following table.

Vernier callipers

With locking screw

  • Max. length measuring range: 150 mm
  • Min./max. length measuring range: 0-150 mm
  • Vernier scale (imperial): 1/128 inch
  • Vernier scale: 0.05 mm
  • Length of jaw: 40 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. length measuring range Min./max. length measuring range Vernier scale (imperial) Vernier scale Quantity PU
price/PU
071576 02
150 mm 0-150 mm 1/128 inch 0.05 mm
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
Safety data sheet
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
  • Thread table on the rear

  • Stainless

  • Scale and nonius matt chrome-plated

  • Measuring surfaces ground and lapped

  • Depth scale on the calliper

  • Supplied in elegant case

  • DIN 862