Water hose Professional
Water hose Professional - 1
Water hose Professional - 2

For detailed information, other images and documents, please select individual articles from the following table.

Water hose Professional

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining.

  • Material: PVC - Polyvinyl chloride
  • Colour: Yellow
  • Material of the mesh: Polyester
  • Min./max. temperature resistance: -15 to 60 °C
  • Ultraviolet resistance: Yes
  • Silicone-free: Yes
  • Cadmium-free: Yes
  • Barium-free: Yes

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Internal diameter in inches Internal diameter Wall thickness Hose length Quantity PU
price/PU
0886001200
1/2 in 12.5 mm 2.55 mm 50 m
50 m
0886001210
3/4 in 18.8 mm 3.3 mm 50 m
50 m
0886001201
1/2 in 12.5 mm 2.55 mm 30 m
30 m
0886001211
3/4 in 18.8 mm 3.3 mm 25 m
25 m
0886001220
1 in 25 mm 3.65 mm 50 m
50 m
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
Highly flexible



Kink-proof and abrasion-resistant



Cannot be twisted


Does not twist or get tangled up



Cold- and heat-resistant



Silicone-free



UV-resistant



No algal growth



Cadmium- and barium-free



Very smooth interior lining


Optimum water flow