Air conditioning disinfectant spray
Air conditioning disinfectant spray - 1
Air conditioning disinfectant spray - 2
Air conditioning disinfectant spray - 3
Air conditioning disinfectant spray - 4

For detailed information, other images and documents, please select individual articles from the following table.

Air conditioning disinfectant spray

Special cleaner to clean and disinfect vehicle air conditioning systems

  • Contents: 300 ml
  • Chemical basis: Isopropanol
  • Smell/fragrance: Alcohol
  • Colour: Colourless
  • Min. flashing point: 13 °C
  • Density: 0.88 g/cm³
  • AOX-free: Yes
  • Bio-degradable: No
  • Shelf life from production: 18 Month
  • Max. processing temperature: 30 °C
  • Max. temperature conditions: 30 °C
  • Max. temperature resistance: 30 °C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Chemical basis Smell/fragrance Colour Quantity PU
price/PU
089376410
300 ml Isopropanol Alcohol Colourless
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
Disinfects, cleans and protects


  • Reliable at removing microbes, bacteria and fungi

  • Effective at stopping unpleasant odours

  • Prevents allergic reactions that can be triggered by bacteria and other micro-organisms


Extra-long hose with special nozzle for direct application to the air-conditioning unit heat exchanger


  • Achieves long-term effectiveness by disinfecting and cleaning the "site of infection"

  • Penetrates thicker, greasy layers of dirt by spraying cleaner liberally


Effectiveness certified by external institute


  • Proven germ killing

  • 100% reduction in number of microbes after just 5 minutes Application time


pH value: 5.0



AOX-free


Reduces contamination of floors and water and prevents issues associated with local waste water statutes



Each can is equipped with a spray hose


approx. 80-cm-long PE hose with specially engineered nozzle

Notice

Take care when using biocidal products. Always read the label and product information before use.



We recommend cleaning and disinfecting the air-conditioning system (evaporator, ventilation ducts etc.) at least once a year.



The effectiveness of the disinfectant was tested based on the guidelines for testing and evaluating chemical disinfectant processes of the German Society for Hygiene and Microbiology (DGHM).