Window installation bracket with height adjustment plate JB-DK
Window installation bracket with height adjustment plate JB-DK - 1
Window installation bracket with height adjustment plate JB-DK - 2

For detailed information, other images and documents, please select individual articles from the following table.

Window installation bracket with height adjustment plate JB-DK

Projection up to 150 mm with support bracket for larger loads

  • Height: 10 mm
  • Width: 37.3 mm
  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. projection Max. load force Length Height Quantity PU
price/PU
047973335
100 mm 1000 N 188 mm 10 mm
047973337
150 mm 1150 N 253 mm 10 mm
047973336
130 mm 1600 N 253 mm 10 mm
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
Building structure: Concrete, sand-lime brick, aerated concrete (jumbo)



With locking screw



Adjustable window installation in insulated wall structures


The adjustable window installation system JB-D allows predictable window installation in accordance with RAL guidelines and the safe dissipation of any live loads that occur. The system is adjustable in three dimensions to enable easy compensation of structural tolerances. It can be installed at any level and adjusted according to the isothermal profile.

Notice
  • Pay attention to the properties and conditions of all brackets and rails when using fasteners!

  • The load capacity of brackets and rails has been determined by the manufacturer based on test report no. 10541805 from IfT Rosenheim. Individual calculations can be found in the guidelines on installing windows and doors.