LED built-in spotlight, Point
LED built-in spotlight, Point - 1
LED built-in spotlight, Point - 2
LED built-in spotlight, Point - 3

For detailed information, other images and documents, please select individual articles from the following table.

LED built-in spotlight, Point

  • Lamp type: LED
  • Material of the housing: Plastic
  • Power rating: 1.25 W
  • Number of LEDs: 1 PCS
  • Height: 17 mm
  • Installation diameter: 25 mm
  • Installation depth: 12 mm
  • Connection type: Plug-in system LD1
  • Cable length: 2000 mm
  • IP protection class: IP 20
  • Protection class: Protection class III/safety extra-low voltage
  • Life time of illuminant: 25000 h

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour of light Min. colour rendering index (CRI) Length Width Quantity PU
price/PU
0976500110
Warm white (WW) 81 40 mm 40 mm
1 pcs
0976500111
Cold white (CW) 76 40 mm
1 pcs
0976500112
Warm white (WW) 81
1 pcs
0976500113
Cold white (CW) 76
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
Safety data sheet
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
No UV in the light beam



Bulb:


1 x 1.25 W Power-LED, Ø service life 25,000 hours



Connection


LED transformer 350 mA



Housing with clamp fastening



Material type, housing: Plastic


Housing cover: Transparent



Delivery scope:


Built-in light including lead with LD1 plug