Metal frame anchor WUS 10

For detailed information, other images and documents, please select individual articles from the following table.

Metal frame anchor WUS 10

For window mounting in all solid materials. Countersunk screw, PZ3 drive

  • Anchor diameter: 10 mm
  • Drive type: Z
  • Hole diameter in component (d f): 10.5 mm
  • Nominal drill-bit diameter (d 0): 10 mm
  • Embedding depth (h nom): 30 mm
  • Surface: Zinc plated
  • Material: Steel
  • Drill hole depth (h 1): 35 mm
  • DIN: 18056
  • Head type: Countersunk head
  • Internal drive: Z3

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Max. attachment height (t fix) Anchor diameter Drive type Quantity PU
price/PU
0910436112
112 mm 80 mm 10 mm Z
100 pcs
0910436152
152 mm 120 mm 10 mm Z
100 pcs
0910436132
132 mm 100 mm 10 mm Z
100 pcs
0910436182
182 mm 150 mm 10 mm Z
100 pcs
0910436202
202 mm 170 mm 10 mm Z
50 pcs
091043692
92 mm 60 mm 10 mm Z
100 pcs
091043672
72 mm 40 mm 10 mm Z
100 pcs
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
  • Universal frame anchor for light loads

  • Excellent fitness for purpose with concrete, solid stone masonry, natural stone surfaces

  • Fast, economical push-through installation

  • Tension-free spaced installation

  • Locking cam for hollow profiles and as an anti-rotation device

  • Concealed mounting via cover cap

  • Suitable for machine insertion using PZ3 drive

  • Captive cone

  • Sleeve: Sheet steel, Al/Zn coating

  • Screw: Galvanised steel, blue passivated

  • Cone: Galvanised steel, blue passivated
Notice

Installation guidelines/RAL Quality Assurance Association:


The fixture must safely transfer all standard forces affecting the window to the structure. This means the total load must be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion. We recommend anchors 51, 52 and 53 for this application.



Window walls according to DIN 18056:


This standard applies to window walls with an area of at least 9 m² and a minimum side length of 200 cm, comprising a support structure (frame, jambs, crossbars) with infill (e.g. glazing). This standard does not apply to walls made from glass blocks. We recommend anchors with technical approval for this application

Proof of Performance

Tested fire resistance time at increasing temperatures in accordance with DIN 4102 and on direct exposure to flames