Padlock Combi-lock
Padlock  Combi-lock - 1
Padlock  Combi-lock - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Padlock Combi-lock

  • Type of closure: Keyed different
  • Material: Brass
  • Material of the padlock shackle: Hardened steel
  • Surface of the clip: Chrome plated

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Housing width Housing thickness Housing height Quantity PU
price/PU
0688904640
Combi-Lock 40 40 mm 13 mm 49.6 mm
0688904630
Combi-Lock 30 30 mm 12.5 mm 41.6 mm
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
Combination lock with adjustable number code


The personal three or four-digit code can be set by the user in minimum time and can be changed again at any time when the lock is open. After closing, the combination is set by turning the digits.



Large number of different locking systems



The bow locks on one side

Specified dimensions not binding. Subject to technical changes!