Window adhesive Rapid
Window adhesive Rapid - 0
Window adhesive Rapid - 1

For detailed information, other images and documents, please select individual articles from the following table.

Window adhesive Rapid

Rapid, high-modulus 1-component window adhesive for application without primer.

  • Chemical basis: Moisture curing 1K polyurethane
  • Colour: Black
  • Drive-away time (with airbag): 1 h
  • Drive-away time (without airbag): 30 min
  • Drive-away time conditions: at 23°C and 50% relative humidity
  • Max. open time /conditions: 10 min / at 23°C and 50% humidity
  • Min./max. processing temperature: 5 to 35 °C
  • Min./max. temperature resistance: -40 to 140 °C
  • Shelf life from production/conditions: 9 Month / at 5°C to 25°C

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Chemical basis Colour Quantity PU
price/PU
089002350
310 ml Cartridge Moisture curing 1K polyurethane Black
089002360
400 ml Bag Moisture curing 1K polyurethane Black
12 pcs
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
Safety data sheet
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
Short drive-away time


The vehicle is ready to use again after one hour



High-modulus


Vehicle-strengthening window adhesive that is also highly elastic thanks to new UHM technology (ultra-high modulus)



Antenna-compatible, non-conducting



Prevents contact corrosion


Suitable for use on aluminium, magnesium and hybrid vehicle bodies (e.g. Audi A8, Jaguar XJ etc.)



Safety-tested


  • Drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS 208/212

  • Meets requirements of original equipment manufacturers (vehicle manufacturers)
Notice

Completely clean the interior side of the new window with Würth active cleaner and then wipe it dry! Apply a thin layer of Würth Contact Clean using a clean, lint-free cloth in one swipe, and leave for 15 min. If the vehicle flange was damaged when trimming the remaining adhesive bead (bare metal), two coats of Würth Varioprimer must be applied to prevent corrosion, while taking the specified flash-off time into account. The products must be checked to ensure that they have not expired before they are used. Apply the adhesive while guiding the gun vertically, starting from the centre at the bottom of the window. Do not position the vehicle on the lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.