Concrete screw with countersunk head W-BS/S
Concrete screw with countersunk head W-BS/S - 0
Concrete screw with countersunk head W-BS/S - 1
Concrete screw with countersunk head W-BS/S - 2
Concrete screw with countersunk head W-BS/S - 0
Concrete screw with countersunk head W-BS/S - 1

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw with countersunk head W-BS/S

For surface-flush fixtures such as railings or handrails, zinc-plated steel

  • Head type: Countersunk head 90 degree
  • Material: Steel
  • Surface: Galvanised

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor size Thread diameter Anchor length (l) Attachment height (t fix 1) Quantity PU
price/PU
5929135005
5 mm 6.5 mm 40 mm 5 mm
100 pcs
5929135015
5 mm 6.5 mm 50 mm 15 mm
100 pcs
5929135025
5 mm 6.5 mm 60 mm 25 mm
100 pcs
5929136005
6 mm 7.5 mm 40 mm 5 mm
100 pcs
5929136015
6 mm 7.5 mm 50 mm 15 mm
100 pcs
5929136025
6 mm 7.5 mm 60 mm 25 mm
100 pcs
5929136045
6 mm 7.5 mm 80 mm 45 mm
100 pcs
5929136065
6 mm 7.5 mm 100 mm 65 mm
100 pcs
5929136085
6 mm 7.5 mm 120 mm 85 mm
50 pcs
5929136105
6 mm 7.5 mm 140 mm 105 mm
50 pcs
5929136125
6 mm 7.5 mm 160 mm 125 mm
50 pcs
5929138035
8 mm 10 mm 80 mm 35 mm
50 pcs
5929131035
10 mm 12 mm 90 mm 35 mm
25 pcs
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
Safety data sheet
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
Extremely flexible to use


Three anchoring depths (sizes 6 – 14) and a large variety of types



Fastening can be adjusted up to twice after installation


(Sizes 8 - 14), for example in order to align railings or anchor plates (please refer to the assembly guide in the approval or the enclosed leaflet)



  • High load-bearing capacities

  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained

  • Very quick and easy to install

  • No installation torque required

  • Immediate load-bearing capacity – no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.


If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.

Proof of Performance

ETA-16/0043 for individual attachment


Option 1, cracked and non-cracked concrete (sizes 6–10), seismic performance category C1 (sizes 8–14)



ETA-16/0128 for multiple attachment


Concrete (sizes 5 and 6)


Hollow-core prestressed concrete ceilings (size 6)



Fire resistance


R30, R60, R90, R120; Technical Report TR020 (included in the approvals)