Fast grinding polish P10 Plus
Fast grinding polish P10 Plus - 1
Fast grinding polish P10 Plus - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fast grinding polish P10 Plus

Highly abrasive high-gloss polish for quickly removing surface defects in fresh repairs and fully hardened top coats

  • Chemical basis: Isoalkane
  • Smell/fragrance: Characteristic
  • Colour: Green
  • Shelf life from production: 24 Month
  • Conditions to maintain shelf life from production: at 5°C to 35°C
  • Silicone-free: Yes

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of content pH value Density Chemical basis Quantity PU
price/PU
0893150015
5 kg 7.8 1 g/cm³ Isoalkane
1 pcs
0893150010
1 kg 1.25 g/cm³ Isoalkane
0893150012
250 g 1.25 g/cm³ Isoalkane
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
Innovative powdered composition made from aluminium oxide


  • Extremely high surface removal rate and unprecedented gloss level

  • Effortlessly removes sanding grooves from a grain of P1500 upwards


Thick consistency


  • Polish does not splash

  • Economical

  • Low dust formation

  • No laborious re-cleaning of adjacent areas


Can be applied manually and by machine



For conventional and scratchproof paint types



Suitable for use on used and new paint surfaces



Silicone-free