Spacer strip on roll
Spacer strip on roll - 1
Spacer strip on roll - 2
Spacer strip on roll - 3
Spacer strip on roll - 4
Spacer strip on roll - 5
Spacer strip on roll - 6
Spacer strip on roll - 7

For detailed information, other images and documents, please select individual articles from the following table.

Spacer strip on roll

The spacer strip provides structural wood protection and prolongs the service life of the terrace

  • Length: 30 m
  • Width: 45 mm
  • Height: 5 mm
  • Material: Polypropylene copolymer
  • Colour: Clay brown RAL 8003

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Width Height Material Quantity PU
price/PU
0907000050
30 m 45 mm 5 mm Polypropylene copolymer
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
  • Quick application direct from the roll

  • Flexibly adjustable width of 30–60 mm

  • Point support for better ventilation


Creates clearance between terrace boards and substructure


Minimises the risk of screws shearing off



Guarantees optimum underfloor ventilation of the terrace boards


Prevents waterlogging and premature rotting of the wood



Secured with ASSY A2 pan head screws, prefix number 0180...