Aluminium step ladder
Aluminium step ladder - 1
Aluminium step ladder - 2
Aluminium step ladder - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aluminium step ladder

Double-sided access

  • Material: Aluminium
  • Surface: Plain
  • Beam dimensions: 84.6 mm x 20.2 mm
  • Step distance: 230 mm
  • Step depth: 87 mm
  • Load capacity: 150 kg
  • Standards: EN 131

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of steps Length Width (bottom)/width (top) Stride length Quantity PU
price/PU
0962931505
2 x 5 1.19 m 0.47/0.34 m 1.05 m
1 pcs
0962931507
2 x 7 1.65 m 0.52/0.34 m 1.42 m
1 pcs
0962931503
2 x 3 0.73 m 0.43/0.34 m 0.73 m
1 pcs
0962931509
2 x 9 2.11 m 0.57/0.34 m 1.77 m
1 pcs
0962931504
2 x 4 0.96 m 0.45/0.34 m 0.92 m
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
Robust, highly torsion-resistant


  • Strut/rung connection with special rivets

  • Additional stiffening struts in upper and lower part of ladder


Very good bending resistance


Steps and struts made of extruded aluminium profiles



Step safety


Ribbed, 87-mm deep steps