Acrylic fire-retardant joint sealant

For detailed information, other images and documents, please select individual articles from the following table.

Acrylic fire-retardant joint sealant

  • Colour: White
  • Building material class: B2 - Normally inflammable
  • Min./max. processing temperature: 5 to 40 °C
  • Shelf life from production: 24 Month
  • Contents: 310 ml
  • Chemical basis: Acrylate dispersion
  • Container: Cartridge
  • Fully hardening/curing conditions: 23°C and 50% relative humidity
  • Full curing speed: 2 mm/d
  • Conditions to maintain shelf life from production: cool, dry and frost-free storage area
  • Density: 1.56 g/cm³
  • Min. temperature resistance of the hardened material: -25 °C
  • Max. temperature resistance of the hardened material: 80 °C
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Min. skin-formation time: 10 min
  • Stability under load: 2 mm
  • Max. motion absorption (in %): 15 %
  • Shore A hardness: 20
  • Product weight (per item): 542 g
  • Max. material shrinkage: 16 %
  • Conditions for material shrinkage: in accordance with ISO 10563

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Building material class Min./max. processing temperature Shelf life from production Quantity PU
price/PU
0893303002
White B2 - Normally inflammable 5 to 40 °C 24 Month
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
Safety data sheet
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
  • Designed for easy use on construction sites

  • Building material class B2

  • Neutral odour

  • Resists ageing and weathering

  • Good UV resistance

  • Colour: White, similar to RAL 9003

  • Halogen-free

  • Silicone-free
Notice

The surface must be dry, capable of bearing loads and free of dust or grease


Pre-coat absorbent surfaces with dilute sealing compound (1 to 4 parts water to one part acrylic fire-retardant joint sealant)



The sealant must only be subject to two-side adhesion



Calculate the joint depth to joint width ratio in accordance with DIN 18540



Clean tools with water immediately after use


Fresh sealant can be removed using a damp cloth



Observe general construction test certificate ABP no. P-3786/243/11-MPA BS for use in classified fire protection joints

Proof of Performance

General construction test certificate MPA Braunschweig P-3786/243/11-MPA BS