Scaffolding anchor system

For detailed information, other images and documents, please select individual articles from the following table.

Scaffolding anchor system

GR 14 mm scaffold anchors for fastening free-standing scaffolding (must be used with eyelet screw GS 12)

  • Anchor diameter: 14 mm
  • Embedding depth (h nom): 70 mm
  • Nominal drill-bit diameter (d 0): 14 mm
  • Drill hole depth (h 1): 80 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Anchor diameter Embedding depth (h nom) Nominal drill-bit diameter (d 0) Quantity PU
price/PU
0912014070
70 mm 14 mm 70 mm 14 mm
0912014100
100 mm 14 mm 70 mm 14 mm
50 pcs
0912014135
135 mm 14 mm 70 mm 14 mm
50 pcs
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
Safety data sheet
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
  • Anchor sleeve and eyelet screw are perfectly coordinated to guarantee maximum safety

  • Anchor made of high-quality polyamide (nylon)

  • Polyamide anchors may be used only once to ensure maximum load capacity
Notice
  • The eyelet screw must be screwed into the anchor until the screw tip protrudes from the front of the anchor by at least 1x the screw diameter. This is the only way to achieve the maximum load capacity

  • The polyamide (nylon) anchor must not be reused

  • Drill hollow block brick without impact mechanism

  • Using carbide multi-purpose drill bits allows for a much better drill hole to be produced in perforated brick and much higher extraction values

  • Hollow block brick should generally be drilled without an impact mechanism