Standard cable connector with plastic latch
Standard cable connector with plastic latch - 0
Standard cable connector with plastic latch - 1

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Standard cable connector with plastic latch

For quick, problem-free and reliable bundling of cables, cable harnesses, hoses etc.

See product details

Available in 33 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Colour Width Length Quantity PU
price/PU
0502115
PA - Polyamide Natural 2.5 mm 200 mm
1000 pcs
0502111
PA - Polyamide Black 2.5 mm 100 mm
050213
PA - Polyamide Natural 3.6 mm 200 mm
0502121
PA - Polyamide Black 3.6 mm 140 mm
0502135
PA - Polyamide Natural 3.6 mm 280 mm
0502131
PA - Polyamide Black 3.6 mm 200 mm
0502141
PA - Polyamide Black 4.8 mm 178 mm
0502151
PA - Polyamide Black 4.8 mm 280 mm
050217
PA - Polyamide Natural 7.8 mm 180 mm
100 pcs
0502171
PA - Polyamide Black 7.8 mm 180 mm
100 pcs
050218131
PA - Polyamide Natural 7.8 mm 750 mm
100 pcs
050218
PA - Polyamide Natural 7.8 mm 360 mm
100 pcs
05021813
PA - Polyamide Black 7.8 mm 750 mm
100 pcs
050219
PA - Polyamide Natural 7.8 mm 540 mm
100 pcs
05021901
PA - Polyamide Black 7.8 mm 540 mm
100 pcs
0502201
PA - Polyamide Natural 12.5 mm 720 mm
50 pcs
05022011
PA - Polyamide Black 12.5 mm 720 mm
50 pcs
05022022
PA - Polyamide Black 12.5 mm 1000 mm
50 pcs
05021414
PA - Polyamide Black 4.8 mm 250 mm
100 pcs
05021713
PA - Polyamide Black 7.8 mm 300 mm
100 pcs
050214 4
PA - Polyamide Natural 4.8 mm 250 mm
100 pcs
05021115
PA - Polyamide Black 2.5 mm 200 mm
100 pcs
050211
PA - Polyamide Natural 2.5 mm 100 mm
050212
PA - Polyamide Natural 3.6 mm 140 mm
050216
PA - Polyamide Natural 4.8 mm 360 mm
100 pcs
050215
PA - Polyamide Natural 4.8 mm 280 mm
100 pcs
0502181
PA - Polyamide Black 7.8 mm 360 mm
100 pcs
05021351
PA - Polyamide Black 3.6 mm 280 mm
0502202
PA - Polyamide Natural 12.5 mm 1000 mm
50 pcs
05021921
PA - Polyamide Black 12.5 mm 500 mm
50 pcs
0502161
PA - Polyamide Black 4.8 mm 360 mm
050214
PA - Polyamide Natural 4.8 mm 178 mm
0502036141
Plastic 140 mm
500 pcs
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
Safety data sheet
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
Easily recyclable



Safely bundled cables


Tie with inner teeth



No additional assembly tools required


Can be fastened by hand



Resistant to bases, oils, greases and motor vehicle fuels

Notice

Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures


Not resistant to mineral acids and/or oxidising chemicals