Glass cleaner
Glass cleaner - 1
Glass cleaner - 2
Glass cleaner - 3

For detailed information, other images and documents, please select individual articles from the following table.

Glass cleaner

For streak-free, thorough cleaning.

  • Chemical basis: Water tenside
  • Smell/fragrance: Characteristic
  • Colour: Green
  • pH value / conditions: 8 / at 20°C
  • Min. flashing point: 34 °C
  • Density/conditions: 0.982 g/cm³ / at 20°C
  • Shelf life from production: 60 Month
  • AOX-free: Yes
  • Silicone-free: Yes
  • Bio-degradable: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Product weight (per item) Container Chemical basis Quantity PU
price/PU
089022001
500 ml 558 g Spray bottle Water tenside
089022002
5000 ml 5000 g Canister Water tenside
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
Environmentally friendly


  • Reduction and prevention of risks for people and the environment thanks to reduction in packaging waste and increased biodegradability

  • The European Ecolabel award guarantees the highest product quality and environmental compatibility


Gentle on materials


Due to natural ingredients and neutral pH



Efficient


Completely removes finger prints, dust, dirt from the road, nicotine stains and wax residues from car washes.

Notice

Do not use on hot surfaces or in direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.