Sealing tape VKP Trio 600 standard

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape VKP Trio 600 standard

Waterproofed, pre-compressed dual-purpose sealing tape for complete sealing of the joints of windows and doors

  • Colour: Anthracite
  • Backing material: PUR foam
  • Min./max. processing temperature: 5 to 25 °C
  • Min./max. temperature resistance: -25 to 60 °C
  • Building material class/conditions: B1 / in accordance with DIN 4102
  • Ultraviolet resistance: Permanent
  • Resistance against: Weather, with rain-tight installation
  • Shelf life from production/conditions: 24 Month / at 5°C to 20°C, upright

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Min./max. joint width for watertightness in driving rain Length of roll Colour Quantity PU
price/PU
0875445805
58 mm 5-10 mm 9 m Anthracite
0875446605
66 mm 5-10 mm 9 m Anthracite
0875447505
75 mm 5-10 mm 9 m Anthracite
0875448405
84 mm 5-10 mm 9 m Anthracite
0875445807
58 mm 7-15 mm 6 m Anthracite
0875446607
66 mm 7-15 mm 6 m Anthracite
0875447507
75 mm 7-15 mm 6 m Anthracite
0875448407
84 mm 7-15 mm 6 m Anthracite
0875445810
58 mm 10-20 mm 4.5 m Anthracite
0875446610
66 mm 10-20 mm 4.5 m Anthracite
0875447510
75 mm 10-20 mm 4.5 m Anthracite
0875448410
84 mm 10-20 mm 4.5 m Anthracite
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
Safety data sheet
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
{131}Quick and easy window sealing with just one work step{132}
{133}{134}
{135}Vapour diffusion gradient from the inside to the outside{136}
{137}The different vapour diffusion properties are achieved through an additional side surface waterproofing on the inside.{138}



  • {139}Sealing against driving rain up to 600Pa{140}
    {141}Thermal insulation and air tightness in one product{142}
    {143}Thermal and sound insulation{144}
    {145}UV and weather-resistant{146}
Notice

The expansion speed of VKP{153}®{154} Trio 600 standard depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Please use VKP{155}®{156} Plus for joints between solid components. In the bottom joint area, we recommend flex tape or EPDM outdoor sealing tape. Carry out sufficient tests of your own for paints and sealants. No interactions with commercially available grout. The window is secured as a spaced installation. Façade joints under a heavy load must be sealed off with VKP{157}®{158} Plus.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.