Point line laser PLL 18
Point line laser PLL 18 - 1
Point line laser PLL 18 - 2
Point line laser PLL 18 - 3
Point line laser PLL 18 - 4
Point line laser PLL 18 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Point line laser PLL 18

Self-levelling point line laser for indoor and outdoor use with highly visible red laser lines and points.

  • Laser category: 2
  • Self-levelling range (+/-): 4 Degree
  • Min. working temperature: -10 °C
  • Max. working temperature: 40 °C
  • Length: 120 mm
  • Width: 65 mm
  • Height: 100 mm
  • IP protection class: IP 54
  • Rechargeable battery/battery designation: Li-Ion
  • Range with receiver: 80 m
  • Range without receiver: 25 m
  • Measuring accuracy (per length): 2 mm/10m

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Laser category Self-levelling range (+/-) Min. working temperature Max. working temperature Quantity PU
price/PU
5709300222
2 4 Degree -10 °C 40 °C
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
Excellent visibility of laser lines and points


  • The large outlet openings in the laser create particularly long lines.

  • Fine, yet clear lines


Great time-saver


Self-levelling in seconds



Simple one-button operation


All lines can be quickly and simply turned on or off with one button.



Can be used over longer distances


Can also be used for levelling over longer distances with the LRU 18 handheld receiver.



Suitable for making perpendicular lines and separating rooms


Perpendicular lines and room separations can be carried out with four laser dots, which are aligned to 90 degrees.



Level monitoring


If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.



Flexible mounting


  • The laser can be attached to ceiling profiles, 1/4 and 5/8 inch tripods using the optional WM 1 universal wall mount.

  • A strong magnet system supplied with the PLL-A adapter easily holds the laser on steel surfaces.


Ecological and economical


  • The lithium-ion battery pack enables the device to be used while it is charging.

  • Alkaline batteries can also be used (battery holder included in scope of delivery).