Voltage tester Test Plus
Voltage tester Test Plus - 2
Voltage tester Test Plus - 0
Voltage tester Test Plus - 1
Voltage tester Test Plus - 2

For detailed information, other images and documents, please select individual articles from the following table.

Voltage tester Test Plus

Contactless voltage tester with torch function (LED)

  • Min./max. voltage range AC: 12-1000 V/AC
  • IP protection class: IP 40
  • Overvoltage protection category: CAT III/1000 V
  • EN standard: 61010
  • Rechargeable battery/battery designation: 1.5 V Micro AAA
  • Number of rechargeable batteries/batteries: 2 PCS

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. voltage range AC IP protection class Overvoltage protection category EN standard Quantity PU
price/PU
071553 100
12-1000 V/AC IP 40 CAT III/1000 V 61010
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
Safety data sheet
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
  • No current flow required

  • Detects live conductors, cable breaks, faults in switches, etc.

  • Detects blown fuses, faulty lamps on light chains without direct metal contact.

  • Blade tip illuminates when voltage is present

  • Torch function with bright LED (approx. 60 hours light duration)

  • With acoustic warning signal
Proof of Performance

TÜV-/GS-tested to EN 61010/DIN VDE 0100-410/IEC 1010