Plastic frame anchor W-UR 6 SymCon®
Plastic frame anchor W-UR 6 SymCon<SUP>®</SUP> - 1
Plastic frame anchor W-UR 6 SymCon<SUP>®</SUP> - 2
Plastic frame anchor W-UR 6 SymCon<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR 6 SymCon®

With countersunk head screw, zinc-plated steel. Approved for high loads in concrete.

  • Anchor diameter: 6 mm
  • Nominal drill-bit diameter (d 0): 6 mm
  • Through-hole in the component to be connected (d f): 6.5 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Anchor diameter Nominal drill-bit diameter (d 0) Through-hole in the component to be connected (d f) Quantity PU
price/PU
0912806402
60 mm 6 mm 6 mm 6.5 mm
100 pcs
0912806403
80 mm 6 mm 6 mm 6.5 mm
100 pcs
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
Safety data sheet
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
Reliable post-spreading characteristics


Enabled by geometry of the SymCon plug screw



Increased load introduction


Screwing in the SymCon screw results in optimum compression of the plastic of the wall plug body (almost no back-cut)



Improved load transfer


Even, continuous load distribution across the entire expansion area



Low assembly workload


Pre-assembled wall plug body and special screw



The hammer-in stop prevents premature expansion of the anchor during installation



Anchorage via friction locking between wall plug body and anchoring base



The wall plug body is made of high-quality polyamide

Notice

Drill cuttings must be removed from the drill hole.

Proof of Performance

W-UR 6 SymCon and W-UR F 6 SymCon (galvanised steel): European Technical Approval ETA-11/0309.


The anchor has European Technical Approval for use in multiple attachment of non-load-bearing systems (e.g. suspended ceilings etc.).


  • Anchoring base with approval: Standard concrete ≥ C12/15

  • Anchoring bases without approval: Solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete

  • Installation temperatures: Temperature of anchoring base:≥ –20°C Temperature of wall plug body:≥ 0°C