Combination joist hanger 1.5 mm
Combination joist hanger 1.5 mm - 1
Combination joist hanger 1.5 mm - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combination joist hanger 1.5 mm

Economical, lightweight, one-piece joist hanger (angled outwards) for load-bearing connection of timber joists to wood, concrete or steel. Ideal for standard cross-sections.

  • Thickness: 1.5 mm
  • Depth of underside: 70 mm
  • Material: Steel
  • Surface: Hot dip galvanized
  • Width of wing on nut: 39 mm
  • Approval: ETA-08/0184
  • Material designation: S250GD
  • Material standard: DIN EN 10346:2009
  • Number of pieces: 1 PCS
  • Depth of upper side: 37 mm

See product details

Available in 19 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width x height Number of D 5 mm holes in subcarrier nJ + main carrier nH Number of D 11 mm holes in subcarrier nJ + main carrier nH Weight Quantity PU
price/PU
5390060130
60 x 130 mm 11 + 20 PCS 0 + 4 PCS 239 g
40 pcs
5390070125
70 x 125 mm 10 + 18 PCS 0 + 4 PCS 238 g
25 pcs
5390060100
60 x 100 mm 8 + 14 PCS 0 + 4 PCS 200 g
50 pcs
5390060120
60 x 120 mm 10 + 18 PCS 0 + 4 PCS 218 g
40 pcs
5390060160
60 x 160 mm 14 + 26 PCS 0 + 6 PCS 275 g
25 pcs
5390060190
60 x 190 mm 17 + 32 PCS 0 + 8 PCS 327 g
25 pcs
5390080120
80 x 120 mm 10 + 18 PCS 0 + 4 PCS 239 g
40 pcs
5390080140
80 x 140 mm 12 + 22 PCS 0 + 6 PCS 267 g
25 pcs
5390080150
80 x 150 mm 13 + 24 PCS 0 + 6 PCS 278 g
25 pcs
5390080180
80 x 180 mm 16 + 30 PCS 0 + 8 PCS 340 g
25 pcs
5390080210
80 x 210 mm 19 + 36 PCS 0 + 8 PCS 393 g
20 pcs
5390100140
100 x 140 mm 12 + 22 PCS 0 + 6 PCS 325 g
25 pcs
5390100160
100 x 160 mm 14 + 26 PCS 0 + 6 PCS 331 g
25 pcs
5390100170
100 x 170 mm 15 + 28 PCS 0 + 8 PCS 356 g
25 pcs
5390100200
100 x 200 mm 18 + 34 PCS 0 + 8 PCS 387 g
20 pcs
5390120160
120 x 160 mm 14 + 26 PCS 0 + 6 PCS 329 g
25 pcs
5390120180
120 x 180 mm 16 + 30 PCS 0 + 8 PCS 376 g
20 pcs
5390120190
120 x 190 mm 17 + 32 PCS 0 + 8 PCS 370 g
20 pcs
5390140180
140 x 180 mm 16 + 30 PCS 0 + 8 PCS 397 g
20 pcs
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
Reduced weight for easy handling

Notice

Diameter of bolts/screws may not be any smaller than the diameter of the hole minus 1 mm. The upper bolts must be fitted with a washer in line with DIN EN ISO 7094.


The respective basic conditions of the applicable anchor approval must be observed.

Proof of Performance

European Technical Approval ETA-08/0184