Ratchet lashing belt, one-part

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet lashing belt, one-part

TÜV-approved safety

  • Permitted tensile force LC in the strapping: 500 daN
  • Width: 25 mm
  • Standards: EN 12195-2

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Permitted tensile force LC in the strapping Width Standards Quantity PU
price/PU
071392 10
4 m 500 daN 25 mm EN 12195-2
1 pcs
071392 20
2 m 500 daN 25 mm EN 12195-2
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
Polyester lashing belts



Pressure ratchet



Can be used at temperatures of between –40°C and +100°C



Inner label


No premature wear

Notice

Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.