Spray adhesive

For detailed information, other images and documents, please select individual articles from the following table.

Spray adhesive

Fast-drying contact and assembly adhesive for all lightweight materials

  • Colour: Beige
  • Density: 0.728 g/cm³
  • Smell/fragrance: Characteristic
  • Min./max. temperature resistance: -40 to 60 °C
  • Min. flashing point: -41 °C
  • Container: Aerosol can
  • Contents: 500 ml
  • Weight of content: 360 g
  • Shelf life from production: 12 Month
  • Silicone-free: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Density Smell/fragrance Min./max. temperature resistance Quantity PU
price/PU
0890100055
Beige 0.728 g/cm³ Characteristic -40 to 60 °C
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
Safety data sheet
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
High temperature resistance


Permanent firm hold for virtually all applications



Quick-drying


  • Thanks to fast hardening, working material can be loaded and processed further after just a short time

  • Does not bleed through


Adjustable spray nozzle


Ideal for use in an extremely wide range of applications



Silicone-free

Notice

Caution: Not suitable for bonding soft PVC, PVC films and particle board cutting edges. When adhering hard foam/Styrofoam, the adhesive must be applied to a small suitable area first to check compatibility, depending on the type of hard foam. After use, turn the can on its head and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!