Rod electrode Universal blue

For detailed information, other images and documents, please select individual articles from the following table.

Rod electrode Universal blue

Good weldability in all positions, particularly in descending position.

  • Standards: ISO 2560-A
  • American Welding Society (AWS): A 5.1: E 6013
  • Sheathing: Rutile cellulose
  • Colour: Blue
  • Min. tensile strength: 510 N/mm²
  • Min. notched bar impact work: 47 J
  • Max. processing temperature: 350 °C
  • Min. longitudinal elongation: 22 %

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter Length Min./max. current Weight Quantity PU
price/PU
098221
2 mm 300 mm 50-70 A 4.6 kg
480 pcs
09823251
3.2 mm 350 mm 90-150 A 5.4 kg
190 pcs
098241
4 mm 350 mm 110-200 A 5.2 kg
120 pcs
0982251
2.5 mm 350 mm 70-100 A 5.1 kg
300 pcs
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
  • Suitable for connecting steel to galvanised/plain steel

  • Good gap closure

  • Easy slag removal

  • Even weld texture

  • Good re-ignition
Notice

The electrode can be welded with direct current -pole (+pole) and alternating current.

Proof of Performance

Approvals, suitability tests: DB, TÜV