Laser range finder WDM 5-12
Laser range finder WDM 5-12 - 1
Laser range finder WDM 5-12 - 2
Laser range finder WDM 5-12 - 3
Laser range finder WDM 5-12 - 4
Laser range finder WDM 5-12 - 5
Laser range finder WDM 5-12 - 6
Laser range finder WDM 5-12 - 7
Laser range finder WDM 5-12 - 8

For detailed information, other images and documents, please select individual articles from the following table.

Laser range finder WDM 5-12

High-precision, robust laser range finder with inclinometer and compass

  • Rechargeable battery/battery life: up to 5000 measurements
  • Number of rechargeable batteries/batteries: 2 PCS
  • Length: 130 mm
  • Width: 61 mm
  • Height: 31 mm
  • Min./max. temperature conditions: -10 to 50 °C
  • Laser wavelength: 635 nm
  • IP protection class: IP 65

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Rechargeable battery/battery life Number of rechargeable batteries/bat... Length Width Quantity PU
price/PU
5709300510
up to 5000 measurements 2 PCS 130 mm 61 mm
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
Technical specifications (accuracy ± 1.0 mm, range 80 m) full compliance with the new ISO standard 16331-1



Large illuminated display


Excellent legibility



8-point compass


Enables precise orientation



360° inclinometer


Levelling, measuring of roof pitches or gradients



Cubic measurement function


Shell surface, top surface and/or room dimensions



Extremely sturdy, handy device


  • Impact protection with extra-thick soft components

  • IP65 (dustproof and protected against water jets from all directions)


Automatic detection of end piece position


  • Permits measurements from slots and corners

  • Precise measurements with the aid of a corner stop


Tripod screw


Permits precise measurement from the tripod



Functions


  • Area calculation

  • Volume calculation

  • Cubic dimensions

  • Tracking (permanent measurement)

  • Pythagoras

  • Marking function

  • Timer

  • Inclinometer

  • Memory (20 spaces)

  • Compass