Concrete screw W-BS Compact
Concrete screw W-BS Compact - 0
Concrete screw W-BS Compact - 1

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw W-BS Compact

No need for reinforcements thanks to the very low borehole depth (28 mm)

  • Anchor size: 6 mm
  • Anchor length (l): 28 mm
  • Max. attachment height (t fix): 3 mm
  • Internal drive: TX30
  • Nominal drill-bit diameter (d 0): 6 mm
  • Drill hole depth (h 1): 28 mm
  • Surface: Galvanised
  • Head diameter: 14 mm
  • Material: Steel
  • Effective anchoring depth (h ef): 25 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor size Anchor length (l) Max. attachment height (t fix) Internal drive Quantity PU
price/PU
5929506028
6 mm 28 mm 3 mm TX30
100 pcs
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
Safety data sheet
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
Quick and simple fitting


Can be fitted by hand



Push-through installation



Quick and cost-effective assembly

Notice
  • It is preferable to install the W-BS Compact manually.

  • If a cordless drill is used for assembly, at least 5 preliminary tests should be performed on location to ensure the correct screwdriver setting and to prevent overtightening of the W-BS Compact. It is recommended that you start with the screwdriver's lowest torque setting and increase it if necessary.

  • A tangential impact screwdriver should not be used for assembly.
Proof of Performance
  • ETA-15/0091 for multiple attachment of non-load-bearing systems in concrete

  • Fire resistance: R30, R60, R90, R120; Technical Report TR020