Jigsaw blade, wood

For detailed information, other images and documents, please select individual articles from the following table.

Jigsaw blade, wood

For sawing hard and soft woods, laminated fibreboards, plywood, bonded wood, particle boards

See product details

Available in 28 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Working length Teeth spacing Min./max teeth spacing Material to be processed Quantity PU
price/PU
060811590
75 mm 4-5.2 mm Wood
1 pcs
0608115900
75 mm 4-5.2 mm Wood
1 pcs
060811591
75 mm 4-5.2 mm Wood
1 pcs
0608115910
75 mm 4-5.2 mm Wood
1 pcs
0608116100
75 mm 4-5.2 mm Wood
1 pcs
0608116102
66 mm 1.9-2.3 mm Wood
1 pcs
0608116235
90 mm 2-3 mm Wood
1 pcs
0608116234
90 mm 2-3 mm Wood
1 pcs
061507540
75 mm 4-5.2 mm Wood
1 pcs
0608116236
90 mm 2.0-3.0 mm Wood
1 pcs
061511833
108 mm 3.3 mm Wood
1 pcs
0608115540
155 mm 4 mm Wood
1 pcs
060811589
90 mm 3 mm Wood
1 pcs
060811592
75 mm 2.5 mm Wood
1 pcs
0608116080
63 mm 3 mm Wood
1 pcs
0608116086
75 mm 4 mm Wood
1 pcs
0608116099
75 mm 3 mm Wood
1 pcs
0608116103
57 mm 2 mm Wood
1 pcs
0608116112
57 mm 1.3 mm Wood
1 pcs
0608116113
69 mm 4 mm Wood
1 pcs
060811690
72 mm 4 mm Wood
1 pcs
060811691
72 mm 4 mm Wood
1 pcs
060811791
104 mm 4 mm Wood
1 pcs
060811891
126 mm 4 mm Wood
1 pcs
0608116111
75 mm 2.5 mm Wood
1 pcs
061507525
75 mm 2.5 mm Wood
1 pcs
0608817203
220 mm 4 mm Hardwood, Softwood, Chipboard (raw), Coated chipboard, Veneered chipboard, Bonded wood, Laminate
1 pcs
060811611
75 mm 2.5 mm Wood
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
Extremely fast and clean cut


  • Multi blade with progressive tooth pitch for thin and thick materials

  • The ideal blade for construction sites since a single blade can be used for all tasks, eliminating unnecessary changes


High-performance saw blade


High cutting performance and long service life



Colour coding system


The four clearly distinguishable colours mean that the right jigsaw blade for the task is always to hand



Exactly the right jigsaw blade for every application


Three application-optimised quality levels



Outstanding cutting results


Optimum combination of construction material, tooth pitch and saw blade.

Notice
  • High mechanical and thermal loads reduce the service life of the blade

  • Cooling lengthens the service life of jigsaw blades