FLEXEN® cold rubber Plus continuous hose

For detailed information, other images and documents, please select individual articles from the following table.

FLEXEN® cold rubber Plus continuous hose

For insulating: Refrigerators/air-conditioning units

  • Material: Closed cell foam based on synthetic rubber
  • Colour: Black
  • Min./max. temperature conditions: -50 to 110 °C
  • Heat conductance λ: 0.035 W/(m*K)
  • Heat conductance λ conditions: at 20°C, DIN EN ISO 8497/DIN EN 12667
  • Min. water-vapour diffusion resistance factor value µ: 10000
  • Conditions for water-vapour diffusion resistance: in accordance with DIN EN 13469/DIN EN 12667
  • Building material class, hose: BL-s2, d0
  • Building material class, plate: B-s3, d0
  • Building material class conditions: in accordance with DIN EN 13501

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Insulation thickness x pipe diameter Hose length Insulating thickness range Suitable for copper pipe (outer diameter) Quantity PU
price/PU
5258701006
7.0 x 6 mm 76 m Insulation thickness 1 6 mm
76 m
5258701008
7.0 x 8 mm 74 m Insulation thickness 1 8 mm
74 m
5258701010
7.5 x 10 mm 70 m Insulation thickness 1 10 mm
70 m
5258701012
7.5 x 12 mm 60 m Insulation thickness 1 12 mm
60 m
5258701015
8.0 x 15 mm 55 m Insulation thickness 1 15 mm
55 m
5258701018
8.0 x 18 mm 40 m Insulation thickness 1 18 mm
40 m
5258701022
8.5 x 22 mm 32 m Insulation thickness 1 22 mm
32 m
5258701028
8.5 x 28 mm 27 m Insulation thickness 1 28 mm
27 m
5258702006
9.5 x 6 mm 68 m Insulation thickness 2 6 mm
68 m
5258702008
10.0 x 8 mm 62 m Insulation thickness 2 8 mm
62 m
5258702010
11.0 x 10 mm 35 m Insulation thickness 2 10 mm
35 m
5258702012
11.0 x 12 mm 35 m Insulation thickness 2 12 mm
35 m
5258702015
11.0 x 15 mm 35 m Insulation thickness 2 15 mm
35 m
5258702018
11.5 x 18 mm 27 m Insulation thickness 2 18 mm
27 m
5258702022
12.0 x 22 mm 24 m Insulation thickness 2 22 mm
24 m
5258702028
12.5 x 28 mm 20 m Insulation thickness 2 28 mm
20 m
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
  • Low heat conductance

  • High water vapour diffusion equivalent resistance

  • Highly flexible