Cylinder saw, HSS bi-metal Longlife & Speed HSCo8

For detailed information, other images and documents, please select individual articles from the following table.

Cylinder saw, HSS bi-metal Longlife & Speed HSCo8

Steel/stainless steel. Extremely fast drilling speed and long service life, even on stainless steel solid materials.

  • Cutting depth: 38 mm
  • Drive type: Outer hexagon

See product details

Available in 53 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Cutting depth Drive type Quantity PU
price/PU
0632900102
102 mm 38 mm Outer hexagon
1 pcs
0632900105
105 mm 38 mm Outer hexagon
1 pcs
0632900108
108 mm 38 mm Outer hexagon
1 pcs
0632900111
111 mm 38 mm Outer hexagon
1 pcs
0632900114
114 mm 38 mm Outer hexagon
1 pcs
0632900121
121 mm 38 mm Outer hexagon
1 pcs
0632900127
127 mm 38 mm Outer hexagon
1 pcs
0632900014
14 mm 38 mm Outer hexagon
1 pcs
0632900140
140 mm 38 mm Outer hexagon
1 pcs
0632900152
152 mm 38 mm Outer hexagon
1 pcs
0632900016
16 mm 38 mm Outer hexagon
1 pcs
0632900017
17 mm 38 mm Outer hexagon
1 pcs
0632900019
19 mm 38 mm Outer hexagon
1 pcs
0632900020
20 mm 38 mm Outer hexagon
1 pcs
0632900200
200 mm 38 mm Outer hexagon
1 pcs
0632900021
21 mm 38 mm Outer hexagon
1 pcs
0632900022
22 mm 38 mm Outer hexagon
1 pcs
0632900024
24 mm 38 mm Outer hexagon
1 pcs
0632900025
25 mm 38 mm Outer hexagon
1 pcs
0632900027
27 mm 38 mm Outer hexagon
1 pcs
0632900029
29 mm 38 mm Outer hexagon
1 pcs
0632900030
30 mm 38 mm Outer hexagon
1 pcs
0632900032
32 mm 38 mm Outer hexagon
1 pcs
0632900033
33 mm 38 mm Outer hexagon
1 pcs
0632900035
35 mm 38 mm Outer hexagon
1 pcs
0632900037
37 mm 38 mm Outer hexagon
1 pcs
0632900038
38 mm 38 mm Outer hexagon
1 pcs
0632900040
40 mm 38 mm Outer hexagon
1 pcs
0632900041
41 mm 38 mm Outer hexagon
1 pcs
0632900043
43 mm 38 mm Outer hexagon
1 pcs
0632900044
44 mm 38 mm Outer hexagon
1 pcs
0632900046
46 mm 38 mm Outer hexagon
1 pcs
0632900048
48 mm 38 mm Outer hexagon
1 pcs
0632900051
51 mm 38 mm Outer hexagon
1 pcs
0632900052
52 mm 38 mm Outer hexagon
1 pcs
0632900054
54 mm 38 mm Outer hexagon
1 pcs
0632900057
57 mm 38 mm Outer hexagon
1 pcs
0632900059
59 mm 38 mm Outer hexagon
1 pcs
0632900060
60 mm 38 mm Outer hexagon
1 pcs
0632900064
64 mm 38 mm Outer hexagon
1 pcs
0632900065
65 mm 38 mm Outer hexagon
1 pcs
0632900067
67 mm 38 mm Outer hexagon
1 pcs
0632900068
68 mm 38 mm Outer hexagon
1 pcs
0632900070
70 mm 38 mm Outer hexagon
1 pcs
0632900073
73 mm 38 mm Outer hexagon
1 pcs
0632900076
76 mm 38 mm Outer hexagon
1 pcs
0632900079
79 mm 38 mm Outer hexagon
1 pcs
0632900083
83 mm 38 mm Outer hexagon
1 pcs
0632900086
86 mm 38 mm Outer hexagon
1 pcs
0632900089
89 mm 38 mm Outer hexagon
1 pcs
0632900092
92 mm 38 mm Outer hexagon
1 pcs
0632900095
95 mm 38 mm Outer hexagon
1 pcs
0632900098
98 mm 38 mm Outer hexagon
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
Extremely fast sawing progress with minimal effort


Newly-developed tooth shape



High concentricity and side stroke accuracy


Robust base plate with more threads



Very quiet and low-vibration operation to a cutting depth of 38 mm


Combi vario toothing made from M42 bi-metal (8% cobalt)

Notice
  • Always keep to the speed values. Excessive rotation speeds will blunt the teeth and thus make the cylinder saw unusable.

  • For regular use on steel and stainless steel, we recommend our HW-equipped hole saws.

  • Not suitable for thin sheet metal.